Zoro Homepage

Roller Stand, H Style, H to 38-1/2 in

  • Mfr # STAND-H

  • Zoro # G5767553


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
For Between Frame Width
14 1/4 in
Min. Height
23 in
Max. Height
38 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAND-H
Zoro #
G5767553
UPC #
691215037594
Country of Origin
China

Dimensions

For Between Frame Width
14 1/4 in
Min. Height
23 in
Max. Height
38 1/2 in
Overall Width
24 7/16 in
Adjustable Height - Stands
Yes
Height Adjustment (In.)
23 to 38-1/2
Roller Width
14 in

Details

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
Stand Material
Steel
Color
White
Item
Material Support Stand
Finish
Powder Coated
Between Frame (In.)
14-1/4
Type
Standard H Style
Capacity (Lb.)
1760
Support Stand/Table Type
Horizontal Roller

Description

Material Support Stand, Horizontal Roller, Portable, 1,760 lb Stand Load Capacity, 14 in Roller Width, 24 7/16 in Overall Width, 23 in Min. Height, 38 1/2 in Max. Height, Steel Stand Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.