Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Stand, V-Style, 27 to 42 in.

  • Mfr # 33VE17

  • Zoro # G9247664


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
For Between Frame Width
8 7/8 in
Min. Height
27 in
Max. Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33VE17
Zoro #
G9247664
UPC #
190735466490
Country of Origin
China

Dimensions

For Between Frame Width
8 7/8 in
Min. Height
27 in
Max. Height
42 in
Overall Width
12 3/4 in
Adjustable Height - Stands
Yes
Height Adjustment (In.)
27 to 42
Stand Width (In.)
12-3/4

Details

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
Stand Material
Steel
Color
Gray
Item
Material Support Stand
Finish
Powder Coated
Capacity (Lb.)
1760
Number of Casters
0
Support Stand/Table Type
V-Roller
Between Frame (In.)
8-7/8
Type
V-Style

Description

Material Support Stand, V-Roller, Portable, 1,760 lb Stand Load Capacity, 12 3/4 in Overall Width, 27 in Min. Height, 42 in Max. Height, Steel Stand Material, Color Gray, Number of Casters 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.