Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, 10 ft., Black

  • Mfr # 42X291

  • Zoro # G5300355


product price: $26.45
/ea

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Connect hose to the bottom fitting and route to a proper drainage point
Leak Diverter Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X291
Zoro #
G5300355
UPC #
190735496169
Country of Origin
China

Dimensions

Leak Diverter Width
5 ft
Leak Diverter Length
10 ft
Length
10 ft.
Width
5 ft.
Leak Diverter Dimensions
10 ft x 5 ft
D-Ring Size
1 in x 1 3/8 in
Thread Size
3/4 in
D-Ring Width
1 3/8 in
Material Thickness
1/4 mm
D-Ring Height
1 in

Details

Item
Leak Diverter Tarp
Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Connect hose to the bottom fitting and route to a proper drainage point
Shape
Rectangle
Net Weight
2.45 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
Telescoping Pole Included
No
Components Included
(1) Leak Diverter
Thread Type
GHT
Fabric Weight
5.4 oz/sq yd
D-Ring Material
Steel
Leak Diverter Application
Ceiling, Pipe
California Fire Marshal Approved
No
Indoor/Outdoor Use
Indoor, Outdoor
Gender
Male
Minimum Temperature for Flexibility
23 Degrees F
Number of Leak Diverters Included
1
Material
Polyethylene
Manufacturer Warranty
1 yr
Color
Black

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 10 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.