Zoro Homepage

Roof Leak Diverter, 10 x 10 ft, PVC

  • Mfr # 10C891

  • Zoro # G4106243


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
PVC Laminated Polyester
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Hang By Corners
Leak Diverter Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C891
Zoro #
G4106243
UPC #
190735375532
Country of Origin
China

Dimensions

Leak Diverter Width
10 ft
Leak Diverter Length
10 ft
Length
10 ft.
Width
10 ft.
Leak Diverter Dimensions
10 ft x 10 ft
Material Thickness
5/16 mm
D-Ring Height
1 in
D-Ring Width
1 3/8 in
D-Ring Size
1 in x 1 3/8 in
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Yellow
Diverter Material
PVC Laminated Polyester
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Hang By Corners
Shape
Square
Net Weight
10.13 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
Telescoping Pole Included
No
Printed Message
This product meets the flammability requirements of National Fire Protection Association Section 701 (NFPA-701 Small Scale) for textiles and film, however ARE NOT TO BE SOLD FOR INTENDED AS CAMPING TENTAGE.
Fabric Weight
12.8 oz/sq yd
Minimum Temperature for Flexibility
23 Degrees F
D-Ring Material
Steel
Components Included
(1) Leak Diverter
Thread Type
GHT
California Fire Marshal Approved
No
Gender
Male
Number of Leak Diverters Included
1
Indoor/Outdoor Use
Indoor, Outdoor
Leak Diverter Application
Ceiling, Pipe
Manufacturer Warranty
1 yr
Material
PVC
Color
Yellow

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Yellow, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.