Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, 12x12 ft, Polyethylene

  • Mfr # 10C885

  • Zoro # G4913702


product price: $52.89
/ea

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
3/4 in OD Male Garden Hose Fitting for Drain Hose
Installation Method
Hang By Corners
Leak Diverter Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C885
Zoro #
G4913702
UPC #
190735375488
Country of Origin
China

Dimensions

Leak Diverter Width
12 ft
Leak Diverter Length
12 ft
Length
12 Ft.
Width
12 ft.
Leak Diverter Dimensions
12 ft x 12 ft
D-Ring Size
1 in x 1 3/8 in
D-Ring Width
1 3/8 in
Thread Size
3/4 in
D-Ring Height
1 in
Material Thickness
1/4 mm

Details

Item
Leak Diverter Tarp
Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
3/4 in OD Male Garden Hose Fitting for Drain Hose
Installation Method
Hang By Corners
Shape
Square
Net Weight
6.44 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
Thread Type
GHT
Components Included
(1) Leak Diverter
Number of Leak Diverters Included
1
Minimum Temperature for Flexibility
23 Degrees F
Fabric Weight
5.4 oz/sq yd
Telescoping Pole Included
No
California Fire Marshal Approved
No
Leak Diverter Application
Ceiling, Pipe
D-Ring Material
Steel
Gender
Male
Indoor/Outdoor Use
Indoor, Outdoor
Color
Black
Material
Polyethylene
Manufacturer Warranty
1 yr

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 12 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.