Zoro Homepage

Roof Leak Diverter, 5 x 5 ft, Lmntd Poly

  • Mfr # 10C876

  • Zoro # G4283885


product price: $42.79
/ea

Key Features

Diverter Color
White
Diverter Material
PVC Laminated Polyester
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Hang By Corners
Leak Diverter Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C876
Zoro #
G4283885
UPC #
190735375396
Country of Origin
China

Dimensions

Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Length
5 ft.
Width
5 ft.
Material Thickness
5/16 mm
D-Ring Width
1 3/8 in
D-Ring Size
1 in x 1 3/8 in
D-Ring Height
1 in
Leak Diverter Dimensions
5 ft x 5 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
White
Diverter Material
PVC Laminated Polyester
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Hang By Corners
Shape
Square
Net Weight
2.84 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
Number of Leak Diverters Included
1
Thread Type
GHT
Gender
Male
California Fire Marshal Approved
No
D-Ring Material
Steel
Indoor/Outdoor Use
Indoor, Outdoor
Minimum Temperature for Flexibility
23 Degrees F
Printed Message
This product meets the flammability requirements of National Fire Protection Association Section 701 (NFPA-701 Small Scale) for textiles and film, however ARE NOT TO BE SOLD FOR INTENDED AS CAMPING TENTAGE.
Leak Diverter Application
Ceiling, Pipe
Telescoping Pole Included
No
Components Included
(1) Leak Diverter
Fabric Weight
12.8 oz/sq yd
Material
Laminated Polyester
Manufacturer Warranty
1 yr
Color
White

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.