Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Leak Diverter, 7 ft., Black

  • Mfr # 42X290

  • Zoro # G5300407


product price: $21.35
/ea

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Connect hose to the bottom fitting and route to a proper drainage point
Leak Diverter Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X290
Zoro #
G5300407
UPC #
190735496152
Country of Origin
China

Dimensions

Leak Diverter Width
3 ft
Leak Diverter Length
7 ft
Length
7 ft.
Width
3 ft.
Thread Size
3/4 in
Leak Diverter Dimensions
7 ft x 3 ft
D-Ring Width
1 3/8 in
Material Thickness
1/4 mm
D-Ring Height
1 in
D-Ring Size
1 in x 1 3/8 in

Details

Item
Leak Diverter Tarp
Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Installation Method
Connect hose to the bottom fitting and route to a proper drainage point
Shape
Rectangle
Net Weight
1.1 lb
Connection
3/4 in GHT Male
Hose Included
No
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
California Fire Marshal Approved
No
Number of Leak Diverters Included
1
Leak Diverter Application
Ceiling, Pipe
Components Included
(1) Leak Diverter
Gender
Male
Minimum Temperature for Flexibility
23 Degrees F
Fabric Weight
5.4 oz/sq yd
Thread Type
GHT
Indoor/Outdoor Use
Indoor, Outdoor
Telescoping Pole Included
No
D-Ring Material
Steel
Color
Black
Material
Polyethylene
Manufacturer Warranty
1 yr

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 7 ft, Leak Diverter Width 3 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.