Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof

  • Mfr # TT11C542RFG

  • Zoro # G8398451


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Fits Brand
Approved Vendor
Product Type
Roof
Overall Height
45 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT11C542RFG
Zoro #
G8398451
UPC #
190735497159
Country of Origin
China

Dimensions

Overall Height
45 1/4 in
Overall Width
239 3/8 in

Details

Item
Roof
Color
White
Material
Polyethylene
Fits Brand
Approved Vendor
Product Type
Roof
Compatible Manufacturer Part Number
11C542
Compatible Product Type
Universal Multi-Use Canopy

Description

Roof, For Use With Grainger Item Number 11C542, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.