Zoro Homepage

Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 142 PK

  • Mfr # 4NEY5

  • Zoro # G0565266


product price: $7.39
/pk 142, $0.05/ea

Key Features

Size
6D
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEY5
Zoro #
G0565266
UPC #
726047135276
Country of Origin
China

Dimensions

Length
2 in
Size
6D
Head Dia.
7/16 in
Dia.
0.1205 in
Penny Size
6D
Shank Diameter
0.1205 in
Head Diameter
7/16 in

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
142
Shank Type
Smooth
Head Type
Large Flat
Application
For Roofing and Sheathing
Product Type
Roofing Nails
Pack Size
Small Pack
Point Type
Diamond
Manufacturer Location
Globally Sourced

Description

Roofing Nail,2 in,11 ga,PK142, Length 2 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 6D, Point Type Diamond, Application Roofing, Sheathing, Product Type Roofing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.