Room Status Signaling Flag, 4-Flag
Mfr # 3WHJ2
Zoro # G4764627
product price: $31.19
/eaKey Features
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Overall Depth
1 in
Number of Flags
4
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WHJ2
Zoro #
G4764627
UPC #
-
Country of Origin
China
Dimensions
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Overall Depth
1 in
Details
Item
Room Status Signaling Flag
Color
Blue, Green, Red, Yellow
Number of Flags
4
Industry Type
Healthcare
Description
Room Status Signaling Flag, Number of Flags 4, Overall Width 7 1/4 in, Overall Height 7 3/4 in, Overall Depth 1 in, Color Blue, Green, Red, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.