Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 1000ft, Yllw, 122lb., Polyprpylne

  • Mfr # 610080-01000-111

  • Zoro # G0331031


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Polypropylene
Rope Strand Count
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610080-01000-111
Zoro #
G0331031
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/4 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
1/4 in
Length (In.)
12000 in
Diameter
1/4 in
Overall Length
1,000 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
8
Working Load Limit
122 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Yellow
Package Type
Spool
Tensile Strength
1,225 lb
Rope Core
No
Rope Application
General Utility Rope
Core Strand Count
0
Breaking Strength
1,103 lbf
Product Type
General Purpose Utility Rope
Core Type
Hollow Core
End Type
Plain
Rope Format
Spool
Core Material
Polypropylene
Spliceability
Spliceable
Lifting Capability
For Lifting

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,103 lbf, Working Load Limit 245 lb, Rope Construction Hollow Braid, Diameter 1/4 in, Overall Length 1,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.