Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 100ft, Wht, 580lb., Nylon

  • Mfr # 338-WA

  • Zoro # G0376741


product price: $17.65
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Nylon
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-WA
Zoro #
G0376741
UPC #
073938003382
Country of Origin
China

Dimensions

Rope Dia.
3/8 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
3/8 in
Length (In.)
1200 in
Diameter
3/8 in
Overall Length
100 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
3
Working Load Limit
250 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Application
General Utility Rope
Tensile Strength
2,592 lb
Rope Core
No
Package Type
Hank
Spliceability
Spliceable
Core Type
Hollow Core
Weight
3.02 lb
Core Strand Count
0
Core Material
Nylon
Lifting Capability
Not for Lifting
Rope Format
Hank
Breaking Strength
2,333 lbf
End Type
Plain
Product Type
General Purpose Utility Rope

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 2,333 lbf, Working Load Limit 515 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 100 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Hank, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.