Zoro Homepage

Rope, 1/4 in. x 1000 ft., Braided

  • Mfr # 20TL63

  • Zoro # G8484542


product price: $74.29
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Polypropylene
Rope Strand Count
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TL63
Zoro #
G8484542
UPC #
190735421352
Country of Origin
China

Dimensions

Rope Dia.
1/4 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
1/4 in
Length (In.)
12000 in
Overall Length
1,000 ft
Diameter
1/4 in

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 990 lbf, Working Load Limit 195 lb, Rope Construction Hollow Braid, Diameter 1/4 in, Overall Length 1,000 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.