Zoro Homepage

Rope, 3000ft, Wht, Polyprpylne

  • Mfr # 19620

  • Zoro # G0377006


product price: $35.29
/ea

Key Features

Rope Sub-Category
Twine
Rope Item
Tying and Bundling Rope
Rope Dia.
1/16 in
Rope Material
Polypropylene
Rope Strand Count
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19620
Zoro #
G0377006
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/16 in
Rope Length
3,000 ft
Length
3000 ft.
Rope Diameter
1/16 in
Length (In.)
36000 in
Diameter
1/16 in
Overall Length
3,000 ft

Details

Rope Sub-Category
Twine
Rope Item
Tying and Bundling Rope
Rope Material
Polypropylene
Rope Strand Count
2
Working Load Limit
40 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Application
Tying and Bundling Rope
Tensile Strength
400 lb
Package Type
Carton
Rope Core
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rot/Mildew-Resistant
End Type
Plain
Core Material
Polypropylene
Core Strand Count
0
Product Type
Twine
Breaking Strength
360 lbf
Rope Format
Box
Spliceability
Spliceable
Lifting Capability
Not for Lifting
Core Type
Hollow Core

Description

Twine, Rope Type Dynamic, Breaking Strength 360 lbf, Working Load Limit 80 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 3,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 2, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.