Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 300ft, Wht, 1lb., Cotton

  • Mfr # 1111-WA

  • Zoro # G0461861


product price: $7.65
/ea

Key Features

Rope Sub-Category
Twine
Rope Item
Tying and Bundling Rope
Rope Dia.
1/16 in
Rope Material
Cotton
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111-WA
Zoro #
G0461861
UPC #
073938011110
Country of Origin
China

Dimensions

Rope Dia.
1/16 in
Rope Length
300 ft
Length
300 ft.
Rope Diameter
1/16 in
Length (In.)
3600 in
Diameter
1/16 in
Overall Length
300 ft

Details

Rope Sub-Category
Twine
Rope Item
Tying and Bundling Rope
Rope Material
Cotton
Rope Strand Count
3
Working Load Limit
4 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Application
Tying and Bundling Rope
Package Type
Spool
Rope Core
No
Tensile Strength
40 lb
Rope Format
Spool
Lifting Capability
Not for Lifting
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rot/Mildew-Resistant
End Type
Plain
Breaking Strength
36 lbf
Spliceability
Spliceable
Product Type
Twine
Core Strand Count
0
Core Material
Cotton
Core Type
Hollow Core

Description

Twine, Rope Type Dynamic, Breaking Strength 36 lbf, Working Load Limit 5 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 300 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.