Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 500ft, Blk, 250lb., Polyprpylne

  • Mfr # 610120-00500-555

  • Zoro # G0377189


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Polypropylene
Rope Strand Count
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610120-00500-555
Zoro #
G0377189
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
3/8 in
Rope Length
500 ft
Length
500 ft.
Rope Diameter
3/8 in
Length (In.)
6000 in
Overall Length
500 ft
Diameter
3/8 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
8
Working Load Limit
257 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Black
Tensile Strength
2,575 lb
Rope Core
No
Rope Application
General Utility Rope
Package Type
Spool
End Type
Plain
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope
Core Material
Polypropylene
Core Type
Hollow Core
Breaking Strength
2,318 lbf
Core Strand Count
0
Spliceability
Spliceable
Rope Format
Spool

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 2,318 lbf, Working Load Limit 515 lb, Rope Construction Hollow Braid, Diameter 3/8 in, Overall Length 500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.