Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 50ft, Blk/Bl/Rd/Orng, 20lb, Polyolefin

  • Mfr # 267SD1-WA

  • Zoro # G0377100


product price: $3.15
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/8 in
Rope Material
Polyolefin
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267SD1-WA
Zoro #
G0377100
UPC #
055131630626
Country of Origin
China

Dimensions

Rope Dia.
1/8 in
Rope Length
50 ft
Length
50 ft.
Rope Diameter
1/8 in
Length (In.)
600 in
Diameter
1/8 in
Overall Length
50 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polyolefin
Rope Strand Count
12
Working Load Limit
10 lb
Rope Construction
Braid
Rope Core Strand Count
1
Rope Type
Dynamic
Item
Rope
Color
Black/Blue/Orange/Red
Rope Core
Yes
Package Type
Hank
Tensile Strength
100 lb
Rope Application
General Utility Rope
End Type
Plain
Product Type
General Purpose Utility Rope
Core Type
Hollow Core
Breaking Strength
90 lbf
Rope Format
Hank
Core Material
Polyolefin
Lifting Capability
For Lifting
Spliceability
Spliceable
Core Strand Count
0

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 90 lbf, Working Load Limit 20 lb, Rope Construction Braid, Diameter 1/8 in, Overall Length 50 ft, Core Material Polyolefin, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.