Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 50ft, Wht, 4000lb., Nylon

  • Mfr # 339-WA

  • Zoro # G0331016


product price: $26.79
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/2 in
Rope Material
Nylon
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339-WA
Zoro #
G0331016
UPC #
073938003399
Country of Origin
China

Dimensions

Rope Dia.
1/2 in
Rope Length
50 ft
Length
50 ft.
Rope Diameter
1/2 in
Length (In.)
600 in
Diameter
1/2 in
Overall Length
50 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
3
Working Load Limit
450 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Package Type
Hank
Tensile Strength
4,536 lb
Rope Application
General Utility Rope
Rope Core
No
Spliceability
Spliceable
Core Strand Count
0
Product Type
General Purpose Utility Rope
Core Material
Nylon
Core Type
Hollow Core
Breaking Strength
4,082 lbf
Weight
2.68 lb
End Type
Plain
Lifting Capability
Not for Lifting
Rope Format
Hank

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 4,082 lbf, Working Load Limit 905 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 50 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Hank, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.