Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 50ft, Yllw, 132lb., Polyprpylne

  • Mfr # 360YP-WA

  • Zoro # G0377286


product price: $4.75
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Polypropylene
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360YP-WA
Zoro #
G0377286
UPC #
073938903606
Country of Origin
China

Dimensions

Rope Dia.
1/4 in
Rope Length
50 ft
Length
50 ft.
Rope Diameter
1/4 in
Length (In.)
600 in
Overall Length
50 ft
Diameter
1/4 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
3
Working Load Limit
90 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Yellow
Rope Application
General Utility Rope
Rope Core
No
Tensile Strength
900 lb
Package Type
Bag
Breaking Strength
810 lbf
End Type
Plain
Core Strand Count
0
Core Type
Hollow Core
Rope Format
Bag
Lifting Capability
Not for Lifting
Spliceability
Spliceable
Product Type
General Purpose Utility Rope
Core Material
Polypropylene

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 810 lbf, Working Load Limit 180 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.