Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 600ft, Wht, 2800lb., Polystr

  • Mfr # 460320-WHT-00600-05413

  • Zoro # G0376839


product price: $1,004.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
1 in
Rope Material
Polyester
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460320-WHT-00600-05413
Zoro #
G0376839
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1 in
Length (In.)
7200 in
Diameter
1 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Polyester
Rope Strand Count
3
Working Load Limit
2,800 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Rope
Color
White
Rope Core
No
Tensile Strength
28,141 lb
Package Type
Spool
Rope Application
Rigging Rope
Core Material
Polyester
Product Type
General Purpose Utility Rope
Weight
182.4 lb
Core Type
Hollow Core
End Type
Plain
Rope Format
Spool
Spliceability
Spliceable
Core Strand Count
0
Lifting Capability
Not for Lifting
Breaking Strength
25,327 lbf

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 25,327 lbf, Working Load Limit 5,625 lb, Rope Construction Twisted, Diameter 1 in, Overall Length 600 ft, Core Material Polyester, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.