Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 600ft, Wht, 630lb., Nylon

  • Mfr # 530160-00600

  • Zoro # G0331025


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/2 in
Rope Material
Nylon
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530160-00600
Zoro #
G0331025
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/2 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/2 in
Length (In.)
7200 in
Overall Length
600 ft
Diameter
1/2 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
3
Working Load Limit
630 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Package Type
Spool
Tensile Strength
6,384 lb
Rope Core
No
Rope Application
General Utility Rope
Core Strand Count
0
Rope Format
Spool
End Type
Plain
Spliceability
Spliceable
Core Material
Nylon
Core Type
Hollow Core
Product Type
General Purpose Utility Rope
Weight
32.1 lb
Breaking Strength
5,746 lbf
Lifting Capability
Not for Lifting

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 5,746 lbf, Working Load Limit 1,275 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.