Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, 600ft, Yllw, 790lb., Polyprpylne

  • Mfr # 350240-YEL-00600-R0296

  • Zoro # G0377295


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/4 in
Rope Material
Polypropylene
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350240-YEL-00600-R0296
Zoro #
G0377295
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
3/4 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
3/4 in
Length (In.)
7200 in
Diameter
3/4 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
3
Working Load Limit
790 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Yellow
Rope Application
General Utility Rope
Package Type
Spool
Tensile Strength
7,990 lb
Rope Core
No
Weight
53.04 lb
Lifting Capability
Not for Lifting
Product Type
General Purpose Utility Rope
Rope Format
Spool
Core Type
Hollow Core
Spliceability
Spliceable
Core Material
Polypropylene
Core Strand Count
0
Breaking Strength
7,191 lbf
End Type
Plain

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 7,191 lbf, Working Load Limit 1,595 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.