Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Cotton, 5/16in Dia, 100 ft.

  • Mfr # 120105-00100-000

  • Zoro # G9374267


product price: $31.79
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
5/16 in
Rope Material
Cotton
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120105-00100-000
Zoro #
G9374267
UPC #
055131601589
Country of Origin
United States

Dimensions

Rope Dia.
5/16 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
5/16 in
Length (In.)
1200 in
Overall Length
100 ft
Diameter
5/16 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Cotton
Rope Strand Count
12
Working Load Limit
120 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Package Type
Hank
Rope Application
General Utility Rope
Tensile Strength
1,200 lb
Rope Core
No
Weight
2.3 lb
Breaking Strength
1,080 lbf
Rope Format
Hank
Spliceability
Spliceable
Lifting Capability
For Lifting
Core Material
Cotton
Product Type
General Purpose Utility Rope
Core Strand Count
0
End Type
Plain
Core Type
Hollow Core

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,080 lbf, Working Load Limit 240 lb, Rope Construction Braid, Diameter 5/16 in, Overall Length 100 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.