Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Manila, 3/4in Dia, 600 ft.

  • Mfr # 330240-NAT-00600-60019

  • Zoro # G9374382


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/4 in
Rope Material
Manila
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330240-NAT-00600-60019
Zoro #
G9374382
UPC #
055131613919
Country of Origin
Philippines

Dimensions

Rope Dia.
3/4 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
3/4 in
Length (In.)
7200 in
Diameter
3/4 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Manila
Rope Strand Count
3
Working Load Limit
486 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Rope
Color
Manila
Package Type
Carton
Rope Application
General Utility Rope
Tensile Strength
4,860 lb
Rope Core
No
Lifting Capability
Not for Lifting
Core Strand Count
0
Core Material
Manila
Spliceability
Spliceable
Product Type
General Purpose Utility Rope
Breaking Strength
4,374 lbf
Weight
100.2 lb
Core Type
Hollow Core
End Type
Plain
Rope Format
Box

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 4,374 lbf, Working Load Limit 970 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 600 ft, Core Material Manila, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.