Zoro Homepage

Rope, Manila, 3/8in Dia, 600 ft.

  • Mfr # 330120-NAT-00600-60014

  • Zoro # G9374355


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Manila
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330120-NAT-00600-60014
Zoro #
G9374355
UPC #
055131613889
Country of Origin
Philippines

Dimensions

Rope Dia.
3/8 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
3/8 in
Length (In.)
7200 in
Diameter
3/8 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Manila
Rope Strand Count
3
Working Load Limit
483 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Rope
Color
Manila
Rope Core
No
Package Type
Carton
Rope Application
General Utility Rope
Tensile Strength
1,220 lb
Core Strand Count
0
Core Type
Hollow Core
Spliceability
Spliceable
Weight
24.6 lb
Breaking Strength
851 lbf
Rope Format
Box
Lifting Capability
Not for Lifting
Product Type
General Purpose Utility Rope
End Type
Plain
Core Material
Manila

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 851 lbf, Working Load Limit 170 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 600 ft, Core Material Manila, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.