Zoro Homepage

Rope, Manila, 5/8in Dia, 600 ft.

  • Mfr # 330200-NAT-00600-60018

  • Zoro # G9374373


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
5/8 in
Rope Material
Manila
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330200-NAT-00600-60018
Zoro #
G9374373
UPC #
055131613902
Country of Origin
Philippines

Dimensions

Rope Dia.
5/8 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
5/8 in
Length (In.)
7200 in
Overall Length
600 ft
Diameter
5/8 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Manila
Rope Strand Count
3
Working Load Limit
396 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Rope
Color
Manila
Package Type
Carton
Tensile Strength
3,960 lb
Rope Application
General Utility Rope
Rope Core
No
Rope Format
Box
Core Type
Hollow Core
Lifting Capability
Not for Lifting
Spliceability
Spliceable
Core Strand Count
0
Weight
79.8 lb
Breaking Strength
3,564 lbf
Core Material
Manila
End Type
Plain
Product Type
General Purpose Utility Rope

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 3,564 lbf, Working Load Limit 790 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Manila, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.