Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Manila, Twisted, 3/8 In. dia., 600ft L

  • Mfr # 12U282

  • Zoro # G4075872


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Manila
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U282
Zoro #
G4075872
UPC #
190735385296
Country of Origin
China

Dimensions

Rope Dia.
3/8 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
3/8 in
Length (In.)
7200 in
Diameter
3/8 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Manila
Rope Strand Count
3
Working Load Limit
122 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Rope
Color
natural
Rope Core
No
Tensile Strength
1215 lb.
Rope Application
General Utility Rope
Package Type
Coil
Core Type
Hollow Core
Lifting Capability
Not for Lifting
Breaking Strength
1,215 lbf
Weight
20.94 lb
Spliceability
Not Spliceable
Cover Material
Manila
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Stretch-Resistant
Core Material
Manila
Product Type
General Purpose Utility Rope
Core Strand Count
0
End Type
Plain
Rope Format
Coil
Shop By
Closeouts

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 1,215 lbf, Working Load Limit 120 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 600 ft, Core Material Manila, Cover Material Manila, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Coil, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.