Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Nylon, 3/16 in. dia., 1000 ft.L

  • Mfr # 20RX11

  • Zoro # G8107845


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/16 in
Rope Material
Nylon
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RX11
Zoro #
G8107845
UPC #
190735421147
Country of Origin
Mexico

Dimensions

Rope Dia.
3/16 in
Rope Length
1,000 ft
Length
1000 ft.
Rope Diameter
3/16 in
Length (In.)
12000 in
Overall Length
1,000 ft
Diameter
3/16 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
12
Working Load Limit
62 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Package Type
Spool
Tensile Strength
727 lb
Rope Application
General Utility Rope
Rope Core
No
Elongation @ 10% Minimum Breaking Strength
10 %
Core Material
Nylon, Polyester
Core Type
Braided Core
Rope Format
Spool
Product Type
General Purpose Utility Rope
Breaking Strength
727 lbf
Cover Material
Nylon, Polyester
Elongation @ 300 lb
33 %
Lifting Capability
For Lifting
Spliceability
Not Spliceable
Maximum Operating Temperature
150 Degrees C
End Type
Plain
Weight
8.07 lb

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 727 lbf, Working Load Limit 60 lb, Rope Construction Braid, Diameter 3/16 in, Overall Length 1,000 ft, Core Material Nylon, Polyester, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 10 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Braided Core, End Type Plain, Elongation @ 300 lb 33 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.