Zoro Homepage

Rope, Nylon, Braided, 1/4 In. dia., 100 ft L

  • Mfr # 12U274

  • Zoro # G3901703


product price: $16.69
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Nylon
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U274
Zoro #
G3901703
UPC #
190735385210
Country of Origin
Mexico

Dimensions

Rope Dia.
1/4 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
1/4 in
Length (In.)
1200 in
Diameter
1/4 in
Overall Length
100 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
12
Working Load Limit
108 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Core
No
Package Type
Bag
Tensile Strength
1,054 lb
Rope Application
General Utility Rope
End Type
Plain
Elongation @ 10% Minimum Breaking Strength
16 %
Rope Format
Bag
Cover Material
Nylon, Polyester
Product Type
General Purpose Utility Rope
Spliceability
Not Spliceable
Maximum Operating Temperature
150 Degrees C
Lifting Capability
For Lifting
Core Type
Braided Core
Weight
1.41 lb
Elongation @ 300 lb
38 %
Breaking Strength
1,054 lbf
Core Material
Nylon, Polyester

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,054 lbf, Working Load Limit 105 lb, Rope Construction Braid, Diameter 1/4 in, Overall Length 100 ft, Core Material Nylon, Polyester, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 16 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Braided Core, End Type Plain, Elongation @ 300 lb 38 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.