Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Nylon, Braided, 1/4 In. dia., 500 ft L

  • Mfr # 12U275

  • Zoro # G4001103


product price: $70.19
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Nylon
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U275
Zoro #
G4001103
UPC #
190735385227
Country of Origin
Mexico

Dimensions

Rope Dia.
1/4 in
Rope Length
500 ft
Length
500 ft.
Rope Diameter
1/4 in
Length (In.)
6000 in
Diameter
1/4 in
Overall Length
500 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
12
Working Load Limit
108 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Core
No
Tensile Strength
1,054 lb
Rope Application
General Utility Rope
Package Type
Spool
Elongation @ 10% Minimum Breaking Strength
16 %
Lifting Capability
For Lifting
Core Material
Nylon, Polyester
Core Type
Braided Core
Rope Format
Spool
Spliceability
Not Spliceable
Product Type
General Purpose Utility Rope
Cover Material
Nylon, Polyester
End Type
Plain
Weight
7.03 lb
Breaking Strength
1,054 lbf
Maximum Operating Temperature
150 Degrees C
Elongation @ 300 lb
38 %

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,054 lbf, Working Load Limit 105 lb, Rope Construction Braid, Diameter 1/4 in, Overall Length 500 ft, Core Material Nylon, Polyester, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 16 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Braided Core, End Type Plain, Elongation @ 300 lb 38 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.