Zoro Homepage

Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange

  • Mfr # 12U296

  • Zoro # G4189604


product price: $11.49
/ea

Key Features

Rope Sub-Category
Twine
Rope Item
Tying and Bundling Rope
Rope Dia.
1/16 in
Rope Material
Nylon
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U296
Zoro #
G4189604
UPC #
190735385432
Country of Origin
China

Dimensions

Rope Dia.
1/16 in
Rope Length
1,050 ft
Length
1050 ft.
Rope Diameter
1/16 in
Length (In.)
12600 in
Diameter
1/16 in
Overall Length
1,050 ft

Details

Rope Sub-Category
Twine
Rope Item
Tying and Bundling Rope
Rope Material
Nylon
Rope Strand Count
3
Working Load Limit
27 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Static
Item
Twine
Color
Orange
Package Type
Tube
Tensile Strength
150 lb
Rope Core
No
Rope Application
Tying and Bundling Rope
Rope Format
Spool
Product Type
Twine
Lifting Capability
Not for Lifting
Core Material
Nylon
Weight
1.02 lb
Core Type
Hollow Core
Spliceability
Not Spliceable
Breaking Strength
150 lbf
Core Strand Count
0
End Type
Plain
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rot/Mildew-Resistant

Description

Twine, Rope Type Static, Breaking Strength 150 lbf, Working Load Limit 25 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 1,050 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.