Zoro Homepage

Rope, Nylon, Twisted, 3/8 In. dia., 100 ft L

  • Mfr # 5211236

  • Zoro # G3908362


product price: $32.79
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Nylon
Rope Strand Count
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211236
Zoro #
G3908362
UPC #
-
Country of Origin
China

Dimensions

Rope Dia.
3/8 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
3/8 in
Overall Length
100 ft
Diameter
3/8 in
Length (In.)
1200 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon
Rope Strand Count
10
Working Load Limit
324 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Rope Application
General Utility Rope
Package Type
Hank
Rope Core
No
End Type
Plain
Product Type
General Purpose Utility Rope
Core Strand Count
0
Lifting Capability
For Lifting
Cover Material
Nylon
Spliceability
Spliceable
Core Type
Hollow Core
Weight
3.35 lb
Core Material
Nylon
Rope Format
Hank

Description

General Purpose Utility Rope, Rope Type Dynamic, Working Load Limit 330 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 100 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 10, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.