Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL

  • Mfr # 12U277

  • Zoro # G4034046


product price: $68.15
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
5/16 in
Rope Material
Nylon/Polyester
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U277
Zoro #
G4034046
UPC #
190735385241
Country of Origin
Mexico

Dimensions

Rope Dia.
5/16 in
Rope Length
300 ft
Length
300 ft.
Rope Diameter
5/16 in
Length (In.)
3600 in
Overall Length
300 ft
Diameter
5/16 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Nylon/Polyester
Rope Strand Count
12
Working Load Limit
162 lb
Rope Construction
Braid
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White
Tensile Strength
1,510 lb
Package Type
Spool
Rope Application
General Utility Rope
Rope Core
No
Spliceability
Not Spliceable
End Type
Plain
Elongation @ 10% Minimum Breaking Strength
23 %
Weight
5.91 lb
Elongation @ 300 lb
36 %
Cover Material
Nylon, Polyester
Lifting Capability
For Lifting
Rope Format
Spool
Core Type
Braided Core
Product Type
General Purpose Utility Rope
Breaking Strength
1,510 lbf
Core Material
Nylon, Polyester
Maximum Operating Temperature
150 Degrees C

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,510 lbf, Working Load Limit 160 lb, Rope Construction Braid, Diameter 5/16 in, Overall Length 300 ft, Core Material Nylon, Polyester, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 23 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Braided Core, End Type Plain, Elongation @ 300 lb 36 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.