Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, PES, 1/4 In. dia., 100 ft. L

  • Mfr # 12U289

  • Zoro # G4185325


product price: $14.25
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U289
Zoro #
G4185325
UPC #
190735385364
Country of Origin
China

Dimensions

Rope Dia.
1/4 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
1/4 in
Length (In.)
1200 in
Overall Length
100 ft
Diameter
1/4 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
28 lb
Rope Construction
Diamond Braid
Rope Core Strand Count
3
Rope Type
Static
Item
Rope
Color
White
Package Type
Hank
Tensile Strength
315 lb
Rope Application
General Utility Rope
Rope Core
Yes
Core Strand Count
3
Core Type
Braided Core
Core Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rot/Mildew-Resistant
Breaking Strength
315 lbf
Lifting Capability
For Lifting
End Type
Plain
Rope Format
Hank
Product Type
General Purpose Utility Rope
Spliceability
Not Spliceable
Weight
0.5 lb
Cover Material
Polyester

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 315 lbf, Working Load Limit 25 lb, Rope Construction Diamond Braid, Diameter 1/4 in, Overall Length 100 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 3, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.