Zoro Homepage

Rope, Polypropylene, 1/4in Dia, 600ft, 108lb

  • Mfr # 350080-YEL-00600-R0278

  • Zoro # G9374391


product price: $49.35
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/4 in
Rope Material
Polypropylene
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350080-YEL-00600-R0278
Zoro #
G9374391
UPC #
055131602159
Country of Origin
United States

Dimensions

Rope Dia.
1/4 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/4 in
Length (In.)
7200 in
Overall Length
600 ft
Diameter
1/4 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
3
Working Load Limit
108 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
Yellow
Rope Application
General Utility Rope
Package Type
Reel
Rope Core
No
Tensile Strength
1,080 lb
Lifting Capability
Not for Lifting
Core Type
Hollow Core
Core Strand Count
0
End Type
Plain
Product Type
General Purpose Utility Rope
Rope Format
Spool
Breaking Strength
972 lbf
Spliceability
Spliceable
Weight
5.9 lb
Core Material
Polypropylene

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 972 lbf, Working Load Limit 215 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.