Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope, PPL, Hollow Braid, 3/8In. dia, 100ft L

  • Mfr # DF8100

  • Zoro # G3922983


product price: $13.19
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Polypropylene
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF8100
Zoro #
G3922983
UPC #
-
Country of Origin
China

Dimensions

Rope Dia.
3/8 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
3/8 in
Length (In.)
1200 in
Diameter
3/8 in
Overall Length
100 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
3
Working Load Limit
215 lb
Rope Construction
Hollow Braid
Rope Core Strand Count
0
Item
Rope
Color
Yellow
Rope Core
No
Includes
Splicing Fid, Instructions for Making Strong, Smooth Eye Splices
Rope Application
General Utility Rope
Package Type
Bag
Core Type
Hollow Core
Rope Format
Bag
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope
Core Material
Polypropylene
Core Strand Count
0

Description

General Purpose Utility Rope, Working Load Limit 215 lb, Rope Construction Hollow Braid, Diameter 3/8 in, Overall Length 100 ft, Core Material Polypropylene, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.