Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 3/16", Gry
- Mfr # ZUSA-CP-349
- Zoro # G323509621
product price:Â
$
23.15
/ea
Key Features
Pressure for Pumps - Maximum
250 psi
Liquid Temperature - Minimum
-400 Degrees F
Packing Seal Size
3/16 in
Standards
Not Rated
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-349
- Zoro #
- G323509621
- UPC #
- 193005337285
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 250 psi
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -400 Degrees F
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Color
- Gray
- Base Material
- Graphite
- Pressure for Valves - Maximum
- 2,500 psi
- Series
- 1861
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Steam Temperature - Maximum
- 1,200 Degrees F
- Lubrication Type
- Graphite
- Shaft Speed - Maximum
- 3,900 fpm
- pH - Maximum
- 14 pH
- Wire Color
- Gray
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,900 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 2,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.