Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 5/16", Blk
- Mfr # ZUSA-CP-763
- Zoro # G423509439
product price:Â
$
56.89
/ea
Key Features
Series
1862
Liquid Temperature - Minimum
-300 Degrees F
Wire Rope Length
10 ft
Pressure for Valves - Maximum
3,500 psi
Shaft Speed - Maximum
4,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-763
- Zoro #
- G423509439
- UPC #
- 197666239629
- Country of Origin
- China
- Series
- 1862
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -300 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- 4,000 fpm
- Base Material
- Graphite
- Lubrication Method
- Impregnated
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- Color
- Black
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Maximum
- 650 Degrees F
- Lubrication Type
- Graphite
- Pressure for Pumps - Maximum
- 280 psi
- pH - Minimum
- 1 pH
- Standards
- Not Rated
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.