Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 7/16", Blk
- Mfr # ZUSA-CP-768
- Zoro # G223509400
product price:Â
$
44.29
/ea
Key Features
Liquid Temperature - Maximum
650 Degrees F
Series
1862
Color
Black
Liquid Temperature - Minimum
-300 Degrees F
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-768
- Zoro #
- G223509400
- UPC #
- 197666241967
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Liquid Temperature - Maximum
- 650 Degrees F
- Series
- 1862
- Color
- Black
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- 3,500 psi
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- pH - Minimum
- 1 pH
- Standards
- Not Rated
- Lubrication Type
- Graphite
- Shaft Speed - Maximum
- 4,000 fpm
- Base Material
- Graphite
- Pressure for Pumps - Maximum
- 280 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.