Shop ZORO SELECT
See all product information
Create Account
Rope-StylComprssPkSeal, Fberglss, 1/8", Wht
- Mfr # ZUSA-CP-938
- Zoro # G723356993
product price:Â
$
75.29
/ea
Key Features
Series
2100
Lubrication Type
PTFE/Silicone
Shaft Speed - Maximum
1,500 fpm
Product Type
Compression Packing Seal
Pressure for Pumps - Maximum
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-938
- Zoro #
- G723356993
- UPC #
- 197666244784
- Country of Origin
- China
- Series
- 2100
- Lubrication Type
- PTFE/Silicone
- Shaft Speed - Maximum
- 1,500 fpm
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Minimum
- -238 Degrees F
- Base Material
- Fiberglass
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 5 pH
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Lubrication Method
- Impregnated
- pH - Maximum
- 9 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.