Rope-StylComprssPkSeal, Fberglss, 1/8", Wht
- Mfr # ZUSA-CP-997
- Zoro # G523354144
product price:Â
$
16.89
/ea
Key Features
Lubrication Type
PTFE/Silicone
Standards
Not Rated
Base Material
Fiberglass
pH - Minimum
5 pH
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-997
- Zoro #
- G523354144
- UPC #
- 197666243145
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Lubrication Type
- PTFE/Silicone
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Base Material
- Fiberglass
- pH - Minimum
- 5 pH
- Pressure for Pumps - Maximum
- 350 psi
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Color
- White
- Shaft Speed - Maximum
- 1,500 fpm
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -238 Degrees F
- Series
- 2100
- pH - Maximum
- 9 pH
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.