Shop ZORO SELECT
See all product information
Create Account
Rope-StylComprssPkSeal, Fberglss, 7/8", Wht
- Mfr # ZUSA-CP-1016
- Zoro # G823358439
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Steam Temperature - Maximum
Not Rated
Base Material
Fiberglass
Color
White
Lubrication Type
PTFE/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1016
- Zoro #
- G823358439
- UPC #
- 197666243299
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Fiberglass
- Color
- White
- Lubrication Type
- PTFE/Silicone
- pH - Maximum
- 9 pH
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 350 psi
- Shaft Speed - Maximum
- 1,500 fpm
- pH - Minimum
- 5 pH
- Series
- 2100
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Liquid Temperature - Minimum
- -238 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 7/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.