Rope-Style Compression Packing Seals
- Mfr # ZUSA-CP-1266
- Zoro # G423356842
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
Not Rated
Shaft Speed - Maximum
Not Rated
Pressure for Valves - Maximum
4,500 psi
Product Type
Compression Packing Seal
pH - Maximum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1266
- Zoro #
- G423356842
- UPC #
- 00197666244975
- Country of Origin
- United States
- Pressure for Pumps - Maximum
- Not Rated
- Shaft Speed - Maximum
- Not Rated
- Pressure for Valves - Maximum
- 4,500 psi
- Product Type
- Compression Packing Seal
- pH - Maximum
- 0 pH
- Liquid Temperature - Minimum
- -328 Degrees F
- Steam Temperature - Maximum
- 1200 Degrees F
- Standards
- API 589, API 607, API 622, RoHS
- Liquid Temperature - Maximum
- 850 Degrees F
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite
- pH - Minimum
- 14 pH
- Item
- Compression Packing Seal
Description
Compression Packing Seal, Product Type Compression Packing Seal, Pressure for Pumps - Maximum Not Rated, pH - Maximum 0 pH, Standards API 589, API 607, API 622, RoHS, Shaft Speed - Maximum Not Rated, pH - Minimum 14 pH, Pressure for Valves - Maximum 4,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.