Rope-StyleCompressPackSeal, 1/4", Blk/Gry
- Mfr # ZUSA-CP-706
- Zoro # G923509519
product price:Â
$
23.39
/ea
Key Features
Steam Temperature - Maximum
1,200 Degrees F
Pressure for Valves - Maximum
3,000 psi
Base Material
Graphite
Pressure for Pumps - Maximum
350 psi
pH - Maximum
14 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-706
- Zoro #
- G923509519
- UPC #
- 197666239384
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 3,000 psi
- Base Material
- Graphite
- Pressure for Pumps - Maximum
- 350 psi
- pH - Maximum
- 14 pH
- Color
- Black/Gray
- Series
- 1866
- Lubrication Method
- Dry
- Standards
- Not Rated
- Shaft Speed - Maximum
- 4,000 fpm
- Liquid Temperature - Minimum
- -300 Degrees F
- Product Type
- Compression Packing Seal
- pH - Minimum
- 0 pH
- Reinforcement Material
- Carbon
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black/Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.