Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 5/16", Blk/Gry
- Mfr # ZUSA-CP-710
- Zoro # G223509318
product price:Â
$
83.49
/ea
Key Features
Shaft Speed - Maximum
4,000 fpm
Liquid Temperature - Maximum
650 Degrees F
Color
Black/Gray
Lubrication Method
Dry
Pressure for Valves - Maximum
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-710
- Zoro #
- G223509318
- UPC #
- 197666239421
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Shaft Speed - Maximum
- 4,000 fpm
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black/Gray
- Lubrication Method
- Dry
- Pressure for Valves - Maximum
- 3,000 psi
- Reinforcement Material
- Carbon
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Series
- 1866
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Minimum
- -300 Degrees F
- Product Type
- Compression Packing Seal
- Base Material
- Graphite
- Pressure for Pumps - Maximum
- 350 psi
- Wire Color
- Black/Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.