Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 5/16", Wht
- Mfr # ZUSA-CP-1004
- Zoro # G723354982
product price:Â
$
55.19
/ea
Key Features
Standards
Not Rated
Base Material
Fiberglass
Steam Temperature - Maximum
Not Rated
Lubrication Method
Impregnated
pH - Minimum
5 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1004
- Zoro #
- G723354982
- UPC #
- 197666243213
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- Not Rated
- Base Material
- Fiberglass
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- pH - Minimum
- 5 pH
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2100
- pH - Maximum
- 9 pH
- Pressure for Pumps - Maximum
- 350 psi
- Color
- White
- Liquid Temperature - Minimum
- -238 Degrees F
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Type
- PTFE/Silicone
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.