Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 5/8", Blk/Gry
- Mfr # ZUSA-CP-722
- Zoro # G923509618
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
14 pH
Reinforcement Material
Carbon
Wire Rope Length
25 ft
Liquid Temperature - Maximum
650 Degrees F
Packing Seal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-722
- Zoro #
- G923509618
- UPC #
- 197666241813
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Reinforcement Material
- Carbon
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Minimum
- 0 pH
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 4,000 fpm
- Base Material
- Graphite
- Product Type
- Compression Packing Seal
- Color
- Black/Gray
- Pressure for Pumps - Maximum
- 350 psi
- Series
- 1866
- Liquid Temperature - Minimum
- -300 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 3,000 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Standards
- Not Rated
- Wire Color
- Black/Gray
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.