Rope-StyleCompressPackSeal, 7/16", Blk/Gry
- Mfr # ZUSA-CP-714
- Zoro # G123509715
product price:Â
$
35.19
/ea
Key Features
pH - Maximum
14 pH
pH - Minimum
0 pH
Base Material
Graphite
Lubrication Method
Dry
Steam Temperature - Maximum
1,200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-714
- Zoro #
- G123509715
- UPC #
- 197666239469
- Country of Origin
- China
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Lubrication Method
- Dry
- Steam Temperature - Maximum
- 1,200 Degrees F
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 3,000 psi
- Shaft Speed - Maximum
- 4,000 fpm
- Product Type
- Compression Packing Seal
- Series
- 1866
- Reinforcement Material
- Carbon
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Minimum
- -300 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Color
- Black/Gray
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black/Gray
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.