Rope-StyleCompressPkSeal, 1/2", Blk/Ylw
- Mfr # ZUSA-CP-559
- Zoro # G123509371
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Minimum
-150 Degrees F
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-559
- Zoro #
- G123509371
- UPC #
- 197666241196
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- Reinforcement Material
- Aramid
- Series
- 165C
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- Base Material
- Graphite/PTFE
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 3,800 fpm
- Color
- Black/Yellow
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.