Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/4", Blk/Ylw
- Mfr # ZUSA-CP-548
- Zoro # G023509327
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
12 pH
Liquid Temperature - Maximum
500 Degrees F
Lubrication Method
Dry
Steam Temperature - Maximum
Not Rated
Packing Seal Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-548
- Zoro #
- G023509327
- UPC #
- 197666244456
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- pH - Maximum
- 12 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Dry
- Steam Temperature - Maximum
- Not Rated
- Reinforcement Material
- Aramid
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Series
- 165C
- Color
- Black/Yellow
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Base Material
- Graphite/PTFE
- pH - Minimum
- 2 pH
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.